Motion
16551
Polyacrylate Oil Seal - Solid, 1.654 in Shaft Dia., 2.559 in OD, 0.433 in Overall Width, D7 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #00952218
MFR #16551
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 1.654 in Shaft Dia., 2.559 in OD, 0.433 in Overall Width, D7 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #00952218
MFR #16551

Mfr description
16551 OIL SEAL
  • Metal-Cased
  • Dual Opposed Spring-Loaded Single Lip Seals (Multi-Lip/Dual-Element) Pressfit (Assembled) Into One Case.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.559 in
  • Overall Width
    0.433 in
  • Shaft Diameter
    1.654 in
  • Weight
    0.09 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Dual Lip, Dual Element , Spring Loaded
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    D7 Design
  • Design Type
    D7
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Back to back, spring loaded sealing lips
  • Manufacturer Upc Number
    085311178020
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    For Applications Where The Separation Ot Two Medials Is Required.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)