Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.654 in Shaft Dia., 3.565 in OD, 0.394 in Overall Width, D8SPL Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #00952359
MFR #16594

Mfr description
16594 OIL SEAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    3.565 in
  • Overall Width
    0.394 in
  • Shaft Diameter
    1.654 in
  • Weight
    0.29 lbs

Details

  • Design Type
    D8SPL
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Upc Number
    085311176361
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Double Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)