Motion
MT1116604
Aircraft Drill Bit - 7/64 in, High Speed Steel, 1-1/2 in Flute, 135 ° Point, 6 in OAL
MI ITEM #00952411
MFR #MT1116604
Your Price$6.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft Drill Bit - 7/64 in, High Speed Steel, 1-1/2 in Flute, 135 ° Point, 6 in OAL
MI ITEM #00952411
MFR #MT1116604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.21/each(List $7.14)

Overview

Mfr description
16604 1390 AIR X DRL 7/64 X 6

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
  • Point Type
    Split
  • Overall Length
  • Coolant Delivery
    External
  • Series
    1390

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought