Motion
MT1116611
Aircraft Drill Bit - 0.2188 in, High Speed Steel, 2-1/2 in Flute, 135 ° Point, 6 in OAL
Mi Item #00952464
MFR #MT1116611
Price$9.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft Drill Bit - 0.2188 in, High Speed Steel, 2-1/2 in Flute, 135 ° Point, 6 in OAL
Mi Item #00952464
MFR #MT1116611

Mfr description
16611 1390 AIR X DRL 7/32 X 6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.67/each

Specifications

Dimensions

  • Diameter
    0.2188 in, 5.56 mm
  • Drill Bit Size  
    0.2188 in
  • Flute Length  
    2-1/2 in
  • Overall Length  
    6 in

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1390
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)