Motion
MT1116615
Aircraft Drill Bit - #2, High Speed Steel, 2-5/8 in Flute, 135 ° Point, 6 in OAL
MI ITEM #00952494
MFR #MT1116615
List Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft Drill Bit - #2, High Speed Steel, 2-5/8 in Flute, 135 ° Point, 6 in OAL
MI ITEM #00952494
MFR #MT1116615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.87/each for your price

Overview

Mfr description
16615 2X6 AIRCRAFT DRIL HSS STR SHK

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
  • Overall Length
  • Coolant Delivery
    External
  • Series
    1390

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought