Overview
Mfr description
16620 1390 AIR X DRL 7 X 6
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Point Angle
- Point TypeSplit
- Overall Length
- Coolant DeliveryExternal
- Series1390
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data