Motion
MT1116638
Aircraft Drill Bit - #25, High Speed Steel, 1-7/8 in Flute, 135 ° Point, 6 in OAL
Mi Item #00952661
MFR #MT1116638
Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft Drill Bit - #25, High Speed Steel, 1-7/8 in Flute, 135 ° Point, 6 in OAL
Mi Item #00952661
MFR #MT1116638

Mfr description
16638 1390 AIR X DRL 25 X 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.35/each

Specifications

Dimensions

  • Diameter
    0.1495 in, 3.80 mm, #25
  • Drill Bit Size  
    #25
  • Flute Length  
    1-7/8 in
  • Overall Length  
    6 in

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1390
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)