Motion
NO. 1552 DRUM
1500 Series Multipurpose Grease - Extreme Pressure, Petroeum-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 420 lb Size, Drum Container, Not Food Grade, Water Resistant, 0 to +400 °F
Mi Item #00952676
MFR #NO. 1552 DRUM
Price$6,999.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1500 Series Multipurpose Grease - Extreme Pressure, Petroeum-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 420 lb Size, Drum Container, Not Food Grade, Water Resistant, 0 to +400 °F
Mi Item #00952676
MFR #NO. 1552 DRUM

Mfr description
NO.1552 420LB DRUM L0166-040
  • Can withstand higher operating temperatures than traditional lithium multi-purpose greases
  • Tacky, adhesive
  • Water-resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,999.51/each

Specifications

Dimensions

  • Container Size
    420 lb
  • NLGI Grade
    2
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    Multi-purpose industrial construction, automotive, marine, mining
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Composition
    Petroeum-Based, Lithium Complex-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    260°C/500 °F
  • Flash Point
    260°C/500 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215416615
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    1552
  • Temperature Range
    0 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215416615
  • Viscosity
    215
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)