Motion
MT1116657
Aircraft Drill Bit - #44, High Speed Steel, 1-1/8 in Flute, 135 ° Point, 6 in OAL
MI ITEM #00952794
MFR #MT1116657
List Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft Drill Bit - #44, High Speed Steel, 1-1/8 in Flute, 135 ° Point, 6 in OAL
MI ITEM #00952794
MFR #MT1116657

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.92/each for your price

Overview

Mfr description
16657 1390 AIR X DRL 44 X 6

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
  • Point Type
    Split
  • Overall Length
  • Coolant Delivery
    External
  • Series
    1390

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought