Motion
MT1116673
Aircraft Drill Bit - #60, High Speed Steel, 11/16 in Flute, 135 ° Point, 6 in OAL
Mi Item #00952905
MFR #MT1116673
Price$17.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft Drill Bit - #60, High Speed Steel, 11/16 in Flute, 135 ° Point, 6 in OAL
Mi Item #00952905
MFR #MT1116673

Mfr description
16673 1390 AIR X DRL 60 X 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.64/each

Specifications

Dimensions

  • Diameter
    0.0400 in, 1.02 mm, #60
  • Drill Bit Size  
    #60
  • Flute Length  
    11/16 in
  • Overall Length  
    6 in

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1390
  • Web Thinning
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)