Overview
Mfr description
16704 1391 AIR X DRL 7/64 X 12
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Point Angle
- Point TypeSplit
- Overall Length
- Coolant DeliveryExternal
- Series1391
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data