Overview
Mfr description
16717 AIRXDRL 5/16X12 EXT DRIL 1391
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Point Angle
- Overall Length
- Coolant DeliveryExternal
- Series1391
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data