Motion
MT1116726
Aircraft Drill Bit - 0.4531 in, High Speed Steel, 4-3/16 in Flute, 135 ° Point, 12 in OAL
MI ITEM #00953153
MFR #MT1116726
Price$49.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft Drill Bit - 0.4531 in, High Speed Steel, 4-3/16 in Flute, 135 ° Point, 12 in OAL
MI ITEM #00953153
MFR #MT1116726

Mfr description
16726 1391 AIR X DRL 29/64 X 12
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.65/each

Specifications

Dimensions

  • Diameter
    0.4531 in, 11.51 mm
  • Drill Bit Size  
    0.4531 in
  • Flute Length  
    4-3/16 in
  • Overall Length  
    12 in

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1391
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)