Motion
16727
Oil Seal - Solid, 1.688 in Shaft Dia., 2.503 in OD, 1.535 in Overall Width
MI ITEM #00953154
MFR #16727
List Price$41.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.688 in Shaft Dia., 2.503 in OD, 1.535 in Overall Width
MI ITEM #00953154
MFR #16727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.12/each for your price

Overview

Mfr description
16727 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.688 in
  • Outside Diameter
    2.503 in
  • Overall Width
    1.535 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311171779

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text