Motion
MT1116744
Aircraft Drill Bit - #15, High Speed Steel, 2-3/16 in Flute, 135 ° Point, 12 in OAL
MI ITEM #00953204
MFR #MT1116744
Price$20.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft Drill Bit - #15, High Speed Steel, 2-3/16 in Flute, 135 ° Point, 12 in OAL
MI ITEM #00953204
MFR #MT1116744

Mfr description
16744 1391 AIR X DRL 15 X 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.50/each

Specifications

Dimensions

  • Diameter
    0.1800 in, 4.57 mm, #15
  • Drill Bit Size  
    #15
  • Flute Length  
    2-3/16 in
  • Overall Length  
    12 in

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1391
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)