1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT1116758
Aircraft Drill Bit - #29, High Speed Steel, 1-3/4 in Flute, 135 ° Point, 12 in OAL
MI ITEM #
00953245
MFR #
MT1116758
List Price
$18.79
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT1116758
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT1116758
Aircraft Drill Bit - #29, High Speed Steel, 1-3/4 in Flute, 135 ° Point, 12 in OAL
MI ITEM #
00953245
MFR #
MT1116758
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$18.79
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
16758 1391 AIR X DRL 29 X 12
Specifications
Drill Bit Size
#29
Flute Length
1-3/4 in
Material
High Speed Steel
Finish Coating
Black Oxide
Point Angle
135 °
Overall Length
12 in
Coolant Delivery
External
Series
1391
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data