Motion
MT1116770
Aircraft Drill Bit - #41, High Speed Steel, 1-3/8 in Flute, 135 ° Point, 12 in OAL
MI ITEM #00953281
MFR #MT1116770
Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft Drill Bit - #41, High Speed Steel, 1-3/8 in Flute, 135 ° Point, 12 in OAL
MI ITEM #00953281
MFR #MT1116770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.85/each

Specifications

Dimensions

  • Diameter
    0.0960 in, 2.44 mm, #41
  • Drill Bit Size  
    #41
  • Flute Length  
    1-3/8 in
  • Overall Length  
    12 in

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1391
  • Web Thinning
    Split Point

Overview

Mfr description
16770 1391 AIR X DRL 41 X 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought