Motion
16901
Nitrile Oil Seal - Solid, 1.654 in Shaft Dia., 2.520 in OD, 0.390 in Overall Width, HMSHA4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00953952
MFR #16901
Your Price$34.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.654 in Shaft Dia., 2.520 in OD, 0.390 in Overall Width, HMSHA4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00953952
MFR #16901

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$34.42/each(List $47.51)

Overview

Mfr description
16901 OIL SEAL
  • Metal-Cased W/Heavy-Duty Inner Case
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip")
  • May Incl. Slinger/Flange/Rock Guard.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.654 in
  • Outside Diameter
    2.520 in
  • Overall Width
    0.390 in
  • Design Type
    HMSHA4
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    HMSHA4 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    With Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311017817
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip.
  • Weight
    0.12 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text