Specifications
Dimensions
- Container Size11-3/4 oz
Details
- ApplicationAir Pumps, Lubrication, Pneumatic Devices, Pneumatic Systems, Reconditions Air Operated Power Tools
- ColorYellow
- ConcentrationReady-to-Use
- FormAerosol Spray
- ScentSlight Petroleum Solvent
- TypeCleaner
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)