Motion
MT5717036
Reduced Shank Drill Bit - 19/32 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
MI ITEM #00954581
MFR #MT5717036
Price$26.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 19/32 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
MI ITEM #00954581
MFR #MT5717036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.94/each

Specifications

Dimensions

  • Drill Bit Size
    19/32 in
  • Flute Length
    3-1/8 in
  • Overall Length
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Silver
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Series
    1424R
  • Shank Type
    Round

Overview

Mfr description
17036 1424R 19/32" S&D DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought