Motion
MT5717038
Reduced Shank Drill Bit - 5/8 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
Mi Item #00954600
MFR #MT5717038
Price$33.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 5/8 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
Mi Item #00954600
MFR #MT5717038

Mfr description
17038 1424R 5/8" S&D DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.70/each

Specifications

Dimensions

  • Drill Bit Size
    5/8 in
  • Flute Length
    3-1/8 in
  • Overall Length
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Silver
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Series
    1424R
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)