1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Anti Seize Technology
17040
General Purpose Chain or Cable Lubricant - 16 oz, Aerosol Can, Maximum of +900 °F
MI ITEM #
00954611
MFR #
17040
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Chain and Cable Lubricants
Anti Seize Technology 17040
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti Seize Technology
17040
General Purpose Chain or Cable Lubricant - 16 oz, Aerosol Can, Maximum of +900 °F
MI ITEM #
00954611
MFR #
17040
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Container Size
16 oz
Details
Color
Black
Temperature Range
Maximum of +900 °F
Type
General Purpose
Overview
Mfr description
17040 CHAIN & CABLE LUBRICANT 16 OZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought