Motion
17054
General Purpose Anti-Seize Lubricant - 13 oz, Aerosol, Color: Yellow
Mi Item #00954748
MFR #17054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 13 oz, Aerosol, Color: Yellow
Mi Item #00954748
MFR #17054

Mfr description
17054 METAL PARTS PROTECTOR 15OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    13 oz
  • Width
    2.6300 in

Details

  • Application
    Bare metal, battery terminals, cables and chains, forklifts, tractors, hoists and draglines, metal parts, machinery in storage, offshore drilling equipment, outdoor equipment, electrical connections, tools, dies, stampings, vehicle doors, and more
  • Base Material
    Aluminum, Copper, Graphite Based
  • Color
    Yellow
  • Composition
    Acetone, Aliphatic Mineral Spirits, Hexane, Non-Hazardous Blend, Propane, Proprietary Ingredients
  • Container Type
    Aerosol
  • Max Operating Temperature
    175 °F
  • Temperature Range
    Maximum of +175 °F
  • Type
    General Purpose
  • Working Temperature
    175 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)