Motion
MT5717054
Reduced Shank Drill Bit - 7/8 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
MI ITEM #00954757
MFR #MT5717054
Price$54.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 7/8 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
MI ITEM #00954757
MFR #MT5717054

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.84/each

Specifications

Dimensions

  • Drill Bit Size
    7/8 in
  • Flute Length
    3-1/8 in
  • Overall Length
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Silver
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Series
    1424R
  • Shank Type
    Round

Overview

Mfr description
17054 1424R STR SK DR 7/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought