1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT5717057
Reduced Shank Drill Bit - 59/64 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
MI ITEM #
00954786
MFR #
MT5717057
Price
$62.54
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT5717057
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT5717057
Reduced Shank Drill Bit - 59/64 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
MI ITEM #
00954786
MFR #
MT5717057
Mfr description
17057 1424R 59/64" S&D DRILL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$62
.54
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
59/64 in
Flute Length
3-1/8 in
Overall Length
6 in
Details
Coolant Delivery
External
Finish Coating
Black & Silver
Material
High Speed Steel
Point Angle
118 °
Point Type
Standard
Series
1424R
Shank Type
Round
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items