Motion
17075
General Purpose Dry Film or Powder Lubricant - Aerosol Can, 10 oz
MI ITEM #00954949
MFR #17075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Dry Film or Powder Lubricant - Aerosol Can, 10 oz
MI ITEM #00954949
MFR #17075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10 oz

Details

  • Color
    White
  • Composition
    Acrylic Copolymer, Heptane, Isobutane, Polytetrafluoroethane, Propane, Talc, Toluene, V.M.P. Naptha
  • Temperature Range
    Maximum of +500 °F
  • Type
    General Purpose

Overview

Mfr description
17075 TEFLON SPRAY LIGHT COAT 10 OZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought