Motion
MT5717086
Reduced Shank Drill Bit - 1-3/8 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
MI ITEM #00955031
MFR #MT5717086
Your Price$215.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 1-3/8 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
MI ITEM #00955031
MFR #MT5717086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$215.75/each(List $248.11)

Overview

Mfr description
17086 1424R 1-3/8" S&D DRILL

Specifications

  • Drill Bit Size
    1-3/8 in
  • Flute Length
    3-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Silver
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Point Type
    Standard
  • Series
    1424R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought