Motion
MT1117113
Jobber Length Drill Bit - 2340 Series, #50, Cobalt Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #00955196
MFR #MT1117113
Your Price$2.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2340 Series, #50, Cobalt Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #00955196
MFR #MT1117113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.66/each(List $3.72)

Overview

Mfr description
17113 2340 COBALT JOB LEN DR #50

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text