Motion
MT1117116
Jobber Length Drill Bit - 2330 Series, 5/64 in, Cobalt Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
Mi Item #00955207
MFR #MT1117116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2330 Series, 5/64 in, Cobalt Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
Mi Item #00955207
MFR #MT1117116

Mfr description
17116 5/64 CBLT JOBR DRIL SPLT PT
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    5/64 in
  • Flute Length  
    1 in
  • Overall Length  
    2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2330
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)