Motion
MT1117117
Jobber Length Drill Bit - 2340 Series, #47, Cobalt Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #00955211
MFR #MT1117117
Your Price$4.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2340 Series, #47, Cobalt Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #00955211
MFR #MT1117117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.03/each(List $4.64)

Overview

Mfr description
17117 SIZE 47 COBALT JOBBER DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text