Specifications
Dimensions
- Package Size10.3 fl oz (US)
Details
- ApplicationBonding, Caulking, Sealing
- Chemical BaseSilicone Resin
- ColorRed
- Cure Time7 days
- Operating Temperature Range-60 to +600 °F
- Package TypeCartridge
- UPC_NO078143171307
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)