Motion
MT1117140
Jobber Length Drill Bit - 2330 Series, 9/64 in, Cobalt Material, 1-3/4 in Flute, 135 ° Point Angle, 2-7/8 in OAL
Mi Item #00955309
MFR #MT1117140
Price$4.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2330 Series, 9/64 in, Cobalt Material, 1-3/4 in Flute, 135 ° Point Angle, 2-7/8 in OAL
Mi Item #00955309
MFR #MT1117140

Mfr description
17140 9/64 CBLT JOBR DRIL SPLT PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.11/each

Specifications

Dimensions

  • Drill Bit Size  
    9/64 in
  • Flute Length  
    1-3/4 in
  • Overall Length  
    2-7/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2330
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)