Motion
MT1117146
Jobber Length Drill Bit - 2330 Series, 5/32 in, Cobalt Material, 2 in Flute, 135 ° Point Angle, 3-1/8 in OAL
MI ITEM #00955331
MFR #MT1117146
Price$4.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2330 Series, 5/32 in, Cobalt Material, 2 in Flute, 135 ° Point Angle, 3-1/8 in OAL
MI ITEM #00955331
MFR #MT1117146

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.97/each

Specifications

Dimensions

  • Drill Bit Size  
    5/32 in
  • Flute Length  
    2 in
  • Overall Length  
    3-1/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2330
  • Shank Type
    Round

Overview

Mfr description
17146 5/32 CBLT JOBR DRIL SPLT PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought