Motion
MT1117170
Jobber Length Drill Bit - 2330 Series, 7/32 in, Cobalt Material, 2-1/2 in Flute, 135 ° Point Angle, 3-3/4 in OAL
Mi Item #00955431
MFR #MT1117170
Price$7.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2330 Series, 7/32 in, Cobalt Material, 2-1/2 in Flute, 135 ° Point Angle, 3-3/4 in OAL
Mi Item #00955431
MFR #MT1117170

Mfr description
17170 7/32 CBLT JOBR DRIL SPLT PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.49/each

Specifications

Dimensions

  • Drill Bit Size  
    7/32 in
  • Flute Length  
    2-1/2 in
  • Overall Length  
    3-3/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2330
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)