Motion
MT1117201
Jobber Length Drill Bit - 2330 Series, 23/64 in, Cobalt Material, 3-1/2 in Flute, 135 ° Point Angle, 4-7/8 in OAL
MI ITEM #00955539
MFR #MT1117201
Your Price$16.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2330 Series, 23/64 in, Cobalt Material, 3-1/2 in Flute, 135 ° Point Angle, 4-7/8 in OAL
MI ITEM #00955539
MFR #MT1117201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.70/each(List $18.94)

Overview

Mfr description
17201 23/64 CBLT JOBR DRIL SPLT PT

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2330

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought