Motion
MT1117215
Jobber Length Drill Bit - 2330 Series, 31/64 in, Cobalt Material, 4-3/8 in Flute, 135 ° Point Angle, 5-7/8 in OAL
Mi Item #00955667
MFR #MT1117215
Price$26.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2330 Series, 31/64 in, Cobalt Material, 4-3/8 in Flute, 135 ° Point Angle, 5-7/8 in OAL
Mi Item #00955667
MFR #MT1117215

Mfr description
17215 31/64 CBLT JOBR DRIL SPLT PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.27/each

Specifications

Dimensions

  • Drill Bit Size  
    31/64 in
  • Flute Length  
    4-3/8 in
  • Overall Length  
    5-7/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2330
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)