Motion
MT1117216
Jobber Length Drill Bit - 2330 Series, 1/2 in, Cobalt Material, 4-1/2 in Flute, 135 ° Point Angle, 6 in OAL
MI ITEM #00955676
MFR #MT1117216
Price$30.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2330 Series, 1/2 in, Cobalt Material, 4-1/2 in Flute, 135 ° Point Angle, 6 in OAL
MI ITEM #00955676
MFR #MT1117216

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.63/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Flute Length  
    4-1/2 in
  • Overall Length  
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2330
  • Shank Type
    Round

Overview

Mfr description
17216 1/2 COBALT JOBR DRIL SPLT PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought