Motion
LOW TEMP 35LB PAIL

LUBRIPLATE LUBRICANTS CO
LOW TEMP 35LB PAIL

LOW TEMP Multipurpose Grease - Low Temperature, Petroleum-Based Fluid Composition, 1.5 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, -60 to +225 °F
Mi Item #00955783
MFR #LOW TEMP 35LB PAIL
Price$525.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
LOW TEMP 35LB PAIL

LOW TEMP Multipurpose Grease - Low Temperature, Petroleum-Based Fluid Composition, 1.5 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, -60 to +225 °F
Mi Item #00955783
MFR #LOW TEMP 35LB PAIL

Mfr description
LOW-TEMP 35 LB PAIL
  • Excellent cold operating characteristics
  • Anti-wear protection
  • Extremely water-resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.54/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    1.5
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    General purpose low temperature lubricant for chains, ball and roller bearings, garage door openers, railroad switches, electronic equipment
  • Base Type
    Anhydrous Calcium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Pail
  • Dropping Point
    +280 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215517206
  • Max Operating Temperature
    225 °F
  • Min Operating Temperature
    -60 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    LOW TEMP
  • Temperature Range
    -60 to +225 °F
  • Type
    Low Temperature
  • UPC_NO
    089215517206
  • Viscosity
    16
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)