Motion
LOW TEMP DRUM
LOW TEMP Multipurpose Grease - Low Temperature, Petroleum-Based Fluid Composition, 1.5 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant, -60 to +225 °F
MI ITEM #00955805
MFR #LOW TEMP DRUM
Price$1,580.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOW TEMP Multipurpose Grease - Low Temperature, Petroleum-Based Fluid Composition, 1.5 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant, -60 to +225 °F
MI ITEM #00955805
MFR #LOW TEMP DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,580.65/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    1.5
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    General purpose low temperature lubricant for chains, ball and roller bearings, garage door openers, railroad switches, electronic equipment
  • Base Type
    Anhydrous Calcium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Keg
  • Dropping Point
    +280 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215417209
  • Max Operating Temperature
    225 °F
  • Min Operating Temperature
    -60 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    LOW TEMP
  • Temperature Range
    -60 to +225 °F
  • Type
    Low Temperature
  • UPC_NO
    089215417209
  • Viscosity
    16
  • Water Resistance
    Water Resistant

Overview

Mfr description
LOW-TEMP 120 LB DRUM L0172-039
  • Excellent cold operating characteristics
  • Anti-wear protection
  • Extremely water-resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought