Motion
LOW TEMP 10OZ TUBE

LUBRIPLATE LUBRICANTS CO
LOW TEMP 10OZ TUBE

LOW TEMP Multipurpose Grease - Low Temperature, Petroleum-Based Fluid Composition, 1.5 NLGI Grade, 10 oz Size, Tube Container, White Color, Not Food Grade, Water Resistant, -60 to +225 °F
MI ITEM #00956124
MFR #LOW TEMP 10OZ TUBE
Price$19.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
LOW TEMP 10OZ TUBE

LOW TEMP Multipurpose Grease - Low Temperature, Petroleum-Based Fluid Composition, 1.5 NLGI Grade, 10 oz Size, Tube Container, White Color, Not Food Grade, Water Resistant, -60 to +225 °F
MI ITEM #00956124
MFR #LOW TEMP 10OZ TUBE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.67/each

Specifications

Dimensions

  • Container Size
    10 oz
  • NLGI Grade
    1.5
  • Overall Height
    11.5 in
  • Overall Length
    12.75 in
  • Overall Width
    12.5 in
  • Shelf Life
    10 yr
  • Weight
    0.70 lbs

Details

  • Application
    General purpose low temperature lubricant for chains, ball and roller bearings, garage door openers, railroad switches, electronic equipment
  • Base Type
    Anhydrous Calcium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Tube
  • Dropping Point
    +280 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215117208
  • Max Operating Temperature
    225 °F
  • Min Operating Temperature
    -60 °F
  • Oil Type
    Mineral
  • Package Qty
    36
  • Series
    LOW TEMP
  • Temperature Range
    -60 to +225 °F
  • Type
    Low Temperature
  • UPC_NO
    089215117208
  • Viscosity
    16
  • Water Resistance
    Water Resistant

Overview

Mfr description
LOW-TEMP 10OZ. PLASTIC TUBE
  • Excellent cold operating characteristics
  • Anti-wear protection
  • Extremely water-resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought