Motion
LOW TEMP CTG
LOW TEMP Multipurpose Grease - General Purpose, Low Temperature, Petroleum-Based Fluid Composition, 1.5 NLGI Grade, 14-1/2 oz Size, Cartridge Container, White Color, Not Food Grade, Water Resistant, -60 to +225 °F
MI ITEM #00956141
MFR #LOW TEMP CTG
Price$15.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOW TEMP Multipurpose Grease - General Purpose, Low Temperature, Petroleum-Based Fluid Composition, 1.5 NLGI Grade, 14-1/2 oz Size, Cartridge Container, White Color, Not Food Grade, Water Resistant, -60 to +225 °F
MI ITEM #00956141
MFR #LOW TEMP CTG

Mfr description
L0172-098 GREASE LOW TEMP 14OZ CTG
  • Excellent cold operating characteristics
  • Anti-wear protection
  • Extremely water-resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.69/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    1.5
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    General purpose low temperature lubricant for chains, ball and roller bearings, garage door openers, railroad switches, electronic equipment
  • Base Type
    Anhydrous Calcium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Cartridge
  • Dropping Point
    +280 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215317202
  • Max Operating Temperature
    225 °F
  • Min Operating Temperature
    -60 °F
  • Oil Type
    Mineral
  • Package Qty
    40
  • Series
    LOW TEMP
  • Temperature Range
    -60 to +225 °F
  • Type
    General Purpose, Low Temperature
  • UPC_NO
    089215317202
  • Viscosity
    16
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)