Motion
MT1817409
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 2 mm Drill Bit Size, 56 mm Flute Length, 85 mm Overall Length
Mi Item #00956498
MFR #MT1817409
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 2 mm Drill Bit Size, 56 mm Flute Length, 85 mm Overall Length
Mi Item #00956498
MFR #MT1817409

Mfr description
17409 1317 2.00MM TAPER LEN DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    2 mm
  • Flute Length
    56 mm
  • Overall Length
    85 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    1317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)