Motion
SI 5091
Nuva-Sil Silicone Sealant - Transparent, 10 oz, Cartridge, 24 hr Cure Time
Mi Item #00956517
MFR #SI 5091
Price$311.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nuva-Sil Silicone Sealant - Transparent, 10 oz, Cartridge, 24 hr Cure Time
Mi Item #00956517
MFR #SI 5091

Mfr description
135257 17412 5091 NUVA-SIL 300ML CQ/BN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.33/each

Specifications

Dimensions

  • Package Size
    10 oz
  • Specific Gravity
    1.01
  • Weight
    0.79 lbs

Details

  • Application
    Coating, Potting, Sealing
  • Color
    Transparent
  • Cure Time
    24 hr
  • Package Type
    Cartridge
  • Type
    Light curing adhesives
  • UPC_NO
    079340174122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)