Motion
MT1817416
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 2.35 mm Drill Bit Size, 59 mm Flute Length, 90 mm Overall Length
MI ITEM #00956542
MFR #MT1817416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 2.35 mm Drill Bit Size, 59 mm Flute Length, 90 mm Overall Length
MI ITEM #00956542
MFR #MT1817416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17416 1317 2.35MM TAPER LEN DRL

Specifications

  • Drill Bit Size
    2.35 mm
  • Flute Length
    59 mm
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    90 mm
  • Coolant Delivery
    External
  • Series
    1317

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text