Motion
17430
Gasket Sealant - Gel, Blue Color, 300 ml, Cartridge
Mi Item #00956643
MFR #17430
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Gel, Blue Color, 300 ml, Cartridge
Mi Item #00956643
MFR #17430

Mfr description
229501 ANAEROBIC FLEXIBLE GASKET MAKER
  • Single component means it is easy to apply
  • Replaces conventional gaskets, thereby reducing inventory
  • Excellent instant seal fills all voids
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    11.6
  • Package Size
    300 ml
  • Specific Gravity
    1.1
  • Width
    9.9

Details

  • Application
    Flexible Applications, High Elongation
  • Chemical Base
    Dimethacrylate/Urethane/Polyester
  • Color
    Blue
  • Container Type
    Cartridge
  • Dry Time Class
    Slow Drying
  • Fixture Time
    Unprimed: 4 to 24 hr.; Primed: 1 to 24 hr.
  • Flash Point
    199.94 °F
  • Full Cure
    24 hr.
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Cartridge
  • Product Form
    Gel
  • Substrate
    Metal Flanges
  • Viscosity
    100,000/500,000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)