Motion
17432
Bottle Pack -
MI ITEM #00956658
MFR #17432
Your Price$47.21/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bottle Pack -
MI ITEM #00956658
MFR #17432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.21/kt(List $54.29)

Overview

Mfr description
475361 17432 20GRAM 10PK NAT BOTTLE KIT

Specifications

  • Color
    Opaque White
  • Manufacturer Upc Number
    079340174320
  • UPC_NO
    079340174320
  • Package Quantity
    1
  • Size
    0.8 oz.
  • Type
    Bottle Pack
  • Weight
    0.28 lbs
  • Product Type
    Grease Gun Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text