Motion
MT1817434
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 4 mm Drill Bit Size, 78 mm Flute Length, 119 mm Overall Length
MI ITEM #00956673
MFR #MT1817434
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 4 mm Drill Bit Size, 78 mm Flute Length, 119 mm Overall Length
MI ITEM #00956673
MFR #MT1817434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17434 1317 4.00MM TAPER LEN DRL

Specifications

  • Drill Bit Size
    4 mm
  • Flute Length
    78 mm
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    119 mm
  • Coolant Delivery
    External
  • Series
    1317

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text