Motion
MT1817444
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 5 mm Drill Bit Size, 87 mm Flute Length, 132 mm Overall Length
Mi Item #00956746
MFR #MT1817444
Price$22.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 5 mm Drill Bit Size, 87 mm Flute Length, 132 mm Overall Length
Mi Item #00956746
MFR #MT1817444

Mfr description
17444 1317 5.00 TAPER LEN DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.69/each

Specifications

Dimensions

  • Drill Bit Size
    5 mm
  • Flute Length
    87 mm
  • Overall Length
    132 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    1317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)