Motion
MT1817454
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 6 mm Drill Bit Size, 91 mm Flute Length, 139 mm Overall Length
MI ITEM #00956821
MFR #MT1817454
List Price$24.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 6 mm Drill Bit Size, 91 mm Flute Length, 139 mm Overall Length
MI ITEM #00956821
MFR #MT1817454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.27/each for your price

Overview

Mfr description
17454 1317 6.00MM TAPER LEN DRL

Specifications

  • Drill Bit Size
    6 mm
  • Flute Length
    91 mm
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    139 mm
  • Coolant Delivery
    External
  • Series
    1317

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought