1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT1817462
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 7 mm Drill Bit Size, 102 mm Flute Length, 156 mm Overall Length
MI ITEM #
00956871
MFR #
MT1817462
Price
$24.49
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT1817462
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT1817462
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 7 mm Drill Bit Size, 102 mm Flute Length, 156 mm Overall Length
MI ITEM #
00956871
MFR #
MT1817462
Mfr description
17462 1317 7.00 TAPER LEN DRL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.49
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
7 mm
Flute Length
102 mm
Overall Length
156 mm
Details
Coolant Delivery
External
Finish Coating
Black Oxide
Material
High Speed Steel
Point Angle
118 °
Series
1317
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items